text.skipToContent text.skipToNavigation

Wera 840/9 C bits Hex-Plus, 1.5 x 44 mm


Hard bits for hexagon socket screws. Come with a Hex-Plus profile that prevents any rounding of the screw head. Drive: 4 mm halfmoon for direct power tool connection.

Article number 2D610321
Size bit (mm)
Screwing system Internal hexagon
Total length (mm) 44
Isolation protection 1000 V No
Blade thickness (mm) 2.6
Packed per 1

Specifications

Size bit (mm) 1.5
Screwing system Internal hexagon
Total length (mm) 44
Isolation protection 1000 V No
Blade thickness (mm) 2.6
Suitable for operation with impact No
Connection size Other
Ball locking No
With hole No
Connection size (mm) 4
Two-sided No
Brand Wera
Weight per piece (g) 3
Commodity code
Model 840/9 C

Description

Hard bits for hexagon socket screws. Come with a Hex-Plus profile that prevents any rounding of the screw head. Drive: 4 mm halfmoon for direct power tool connection.

Article numbers

Article number 2D610321
EAN 4013288168306
UBB 500643599094
UNSPSC 31161507
Manufacturer article nr  05135268001
Do not close this page. This message will disappear, when the page is fully loaded.