text.skipToContent text.skipToNavigation

Wera 840/4 Z bits, 3 x 50 mm


Article number 3R936378
Size bit (mm)
Screwing system Other
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
Packed per 1

Specifications

Size bit (mm) 3
Screwing system Other
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Type of cross head Other
Brand Wera
Weight per piece (g) 7.6
Commodity code
Model 840/4 Z HEX-PLUS

Article numbers

Article number 3R936378
EAN 4013288012906
UBB 500643356693
UNSPSC 31161507
Manufacturer article nr  05059605001
Do not close this page. This message will disappear, when the page is fully loaded.