text.skipToContent text.skipToNavigation

Wera 840/4 IMP DC Impaktor bits SB, 4 x 50 mm


High quality Impaktor bits for hexagonal socket screws. The Impaktor technology offers an above-average service life even under extreme circumstances. Enhanced friction resistance, thanks to the rough diamond-particle coating on the bit tip, prevents any slipping out of the screw head. Hex-Plus ensures a greater contact surface in the head of the screw. The notching effect is therefore reduced to a minimum and damage to the screw head more or less eliminated. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article number 4J532329
Size bit (mm)
Screwing system Other
Total length (mm) 50
Connection size 1/4 inch
Brand Wera
Packed per 5
Full Box only

Specifications

Size bit (mm) 4
Screwing system Other
Total length (mm) 50
Connection size 1/4 inch
Brand Wera
Weight per piece (g) 17
Commodity code
Model 840/4 IMP DC SB

Description

High quality Impaktor bits for hexagonal socket screws. The Impaktor technology offers an above-average service life even under extreme circumstances. Enhanced friction resistance, thanks to the rough diamond-particle coating on the bit tip, prevents any slipping out of the screw head. Hex-Plus ensures a greater contact surface in the head of the screw. The notching effect is therefore reduced to a minimum and damage to the screw head more or less eliminated. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 4J532329
EAN 4013288158451
UBB 500643355034
UNSPSC 31161507
Manufacturer article nr  05073944001
Do not close this page. This message will disappear, when the page is fully loaded.