text.skipToContent text.skipToNavigation

Wera 840/1 BTZ bits, 3 x 25 mm


Article number 9R297520
Size bit (mm)
Screwing system Other
Total length (mm) 25
Brand Wera
Weight per piece (g) 3.8
Commodity code
Model 840/1 BTZ
Packed per 10
Full Box only

Specifications

Size bit (mm) 3
Screwing system Other
Total length (mm) 25
Brand Wera
Weight per piece (g) 3.8
Commodity code
Model 840/1 BTZ

Article numbers

Article number 9R297520
EAN 4013288182449
UBB 500643344079
UNSPSC 31161507
Manufacturer article nr  05056683001
Do not close this page. This message will disappear, when the page is fully loaded.