text.skipToContent text.skipToNavigation

Wera 840/1 BTZ bits, 2.5 x 25 mm


BiTorsion bits for hexagonal screws with elastic torsion zone into which kinetic energy is dissipated during peak loads. With softer BiTorsion zone to prevent the bit tip from twisting at high loads. This significantly increases the product life. Extra-hard design. 1/4 hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article number 6Z354554
Size bit (mm)
Screwing system Internal hexagon
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 10
Full Box only

Specifications

Size bit (mm) 2.5
Screwing system Internal hexagon
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Brand Wera
Weight per piece (g) 3.63
Commodity code
Model 840/1 BTZ

Description

BiTorsion bits for hexagonal screws with elastic torsion zone into which kinetic energy is dissipated during peak loads. With softer BiTorsion zone to prevent the bit tip from twisting at high loads. This significantly increases the product life. Extra-hard design. 1/4 hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article numbers

Article number 6Z354554
EAN 4013288182432
UBB 500643343816
UNSPSC 31161507
Manufacturer article nr  05056682001
Do not close this page. This message will disappear, when the page is fully loaded.