text.skipToContent text.skipToNavigation

Wera 800/4 Z bits, 1.2 x 8 x 89 mm


Tough Wera bits for slotted screws, for universal use. 1/4" hexagonal, suitable for holders as per DIN ISO 1173-F 6.3.

Article number 81432.012.008
Size bit (mm)
Screwing system Other
Total length (mm) 89
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 1

Specifications

Size bit (mm) 8
Screwing system Other
Total length (mm) 89
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Type of cross head Other
Weight per piece (g) 295
Commodity code
Model 800/4 Z
Type Slotted Screwdriver Bit

Description

Tough Wera bits for slotted screws, for universal use. 1/4" hexagonal, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 81432.012.008
EAN 4013288011640
UBB 241124005109
UNSPSC 31161507
Manufacturer article nr  05059496001
Do not close this page. This message will disappear, when the page is fully loaded.