text.skipToContent text.skipToNavigation

Wera 400 TX Torque-indicator, TX 25 x 5.0 Nm


Wera torque indicator with fixed torque for TORX® screws. Tamper proof. The robust slip clutch guarantees a clearly audible and tactile trigger signal when the set torque value is reached, and it is therefore impossible to apply any further torque. The loosening torque is significantly higher than the set tightening torque, therefore no additional tools are needed for loosening screw connections. The shape of the handle fills the whole hand well and the fingers lie in the softly rounded recessed grips. This ensures optimal, ergonomic power transmission.

Article number 1E060723
Insulated No
Weight 120
Wrench width (mm) 25
Size (TX) 25
Isolation protection 1000 V No
Packed per 1

Specifications

Insulated No
Weight 120
Wrench width (mm) 25
Size (TX) 25
Isolation protection 1000 V No
Tightening moment (Nm) 5-5
Material handle Other
Type of shaft Round
With ball head No
Screwdriver model Yes
Accuracy according to ISO 6789 (%) 10
VDE tested No
Brand Wera
Weight per piece (g) 120
Commodity code
Model 400 T
Type Torx Screwdriver

Description

Wera torque indicator with fixed torque for TORX® screws. Tamper proof. The robust slip clutch guarantees a clearly audible and tactile trigger signal when the set torque value is reached, and it is therefore impossible to apply any further torque. The loosening torque is significantly higher than the set tightening torque, therefore no additional tools are needed for loosening screw connections. The shape of the handle fills the whole hand well and the fingers lie in the softly rounded recessed grips. This ensures optimal, ergonomic power transmission.

Article numbers

Article number 1E060723
EAN 4013288208828
UBB 500713663358
UNSPSC 27110000
Manufacturer article nr  05005091001
Do not close this page. This message will disappear, when the page is fully loaded.