text.skipToContent text.skipToNavigation

Wera 395 HO Nutdriver, 5 x 90 mm


Article number 0I514158
Design Handle
Wrench width (mm) 5
Total length (mm) 188
Isolation protection 1000 V No
Blade length (mm) 90
Suitable for hexagonal bolts Yes
With tommy bar No
Packed per 1

Specifications

Design Handle
Wrench width (mm) 5
Total length (mm) 188
Isolation protection 1000 V No
Blade length (mm) 90
Suitable for hexagonal bolts Yes
With tommy bar No
Suitable for tommy bar No
Wrench depth (mm) 90
With anti-roll protection Yes
VDE tested No
Brand Wera
Weight per piece (g) 59
Commodity code
Type Nut Driver

Article numbers

Article number 0I514158
EAN 4013288108296
UBB 500643214876
UNSPSC 27111701
Manufacturer article nr  05029460001
Do not close this page. This message will disappear, when the page is fully loaded.