text.skipToContent text.skipToNavigation

Wera 3868/4 Square-Plus bits, stainless, # 3 x 89 mm


High quality bits out of stainless steel for square socket screws. Wera stainless are made out of stainless steel which prevents the formation of unsightly extraneous rust. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Položka č. 81579.071.099
Size bit (mm)
Total length (mm) 89
Brand Wera
Weight per piece (g) 16
Commodity code 8207903000
Ambalat la 1

Technické údaje

Size bit (mm) 3
Total length (mm) 89
Brand Wera
Weight per piece (g) 16
Commodity code 8207903000
Model 3868/4
Type Square-Plus Screwdriver Bit

Popis

High quality bits out of stainless steel for square socket screws. Wera stainless are made out of stainless steel which prevents the formation of unsightly extraneous rust. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Čísla materiálu

Položka č. 81579.071.099
EAN 4013288115614
UBB 500511640079
UNSPSC 31161507
Číslo materiálu výrobcu 05071099001
Nezatvárajte túto stránku. Táto správa zmizne, keď sa stránka úplne načíta.