text.skipToContent text.skipToNavigation

Wera 1427 Awl, 105 mm


1427 Awl, 105 mmWera awl to pierce uniform and circular holes e.g. in preparation of drilling jobs, blade extends right through handle.

Article number 81715.027.405
Shape Round
Total length (mm) 197
Through-going pin Yes
Material handle Plastic
Blade diameter (mm) 33
Packed per 1

Specifications

Shape Round
Total length (mm) 197
Through-going pin Yes
Material handle Plastic
Blade diameter (mm) 33
Brand Wera
Weight per piece (g) 74
Commodity code 8205598000
Model 1427
Type Awl

Description

1427 Awl, 105 mmWera awl to pierce uniform and circular holes e.g. in preparation of drilling jobs, blade extends right through handle.

Article numbers

Article number 81715.027.405
EAN 4013288019998
UBB 203187003496
UNSPSC 27112302
Manufacturer article nr  05027405001
Do not close this page. This message will disappear, when the page is fully loaded.