text.skipToContent text.skipToNavigation

Tyrolit Cutting wheel 400

Specificații

Application Cutting
Disc diameter (mm) 400
Granulation 24
Suitable for metal Yes
Bore diameter 25.4
Brand Tyrolit

Descriere

TYROLIT provides the optimal tools for use on stationary cutting machines in chop cut. These include the PREMIUM*** cut-off wheel for steel in diameters from 300 to 500 mm. This special tool is ideal for cutting workpieces with large cross-sections, as well as solid material and profiles.As with all TYROLIT PREMIUM*** cut-off wheels, this tool has been optimised to achieve the best possible cutting ability and lifetime.

Numerele articolelor

Cod Articol 6Q746081
EAN 9003170373487
UBB 500512718692
UNSPSC 27110000
Nr. articol producător 37348
Nu închideți această pagină. Acest mesaj va dispărea când pagina este complet încărcată.