text.skipToContent text.skipToNavigation
Due to a worldwide Microsoft outage, we are currently unable to send or receive emails. We recommend contacting us by phone or placing your order through our webshop.

Tyrolit Core drill PREMIUM*** 52


Article number 9V211257
Nominal size (mm) 52
Suitable for wet operation Yes
Size holding system M14
Brand Tyrolit
Weight per piece (g) 180
Commodity code
Packed per 1

Specifications

Nominal size (mm) 52
Suitable for wet operation Yes
Size holding system M14
Brand Tyrolit
Weight per piece (g) 180
Commodity code

Article numbers

Article number 9V211257
UBB 500512789636
UNSPSC 20102007
Manufacturer article nr  69767
Do not close this page. This message will disappear, when the page is fully loaded.