text.skipToContent text.skipToNavigation

Toku Drill 10 mm Angle


Article number E2056.000.110
Diameter
Construction Angled
Machine weight (kg) 0.91
Max. operation pressure (bar) 6.3
Sound power level 102
Drill chuck span (mm) 9.5 - 9.5
Drill diameter in steel (mm) 10
Packed per 1

Specifications

Diameter 6.5 mm
Construction Angled
Machine weight (kg) 0.91
Max. operation pressure (bar) 6.3
Sound power level 102
Drill chuck span (mm) 9.5 - 9.5
Drill diameter in steel (mm) 10
Idle rotational speed (1/min) 1900
Vibrations (m/s²) 1.4
Device side air inlet R 1/4 inch
Max. sound pressure level 91
Required air volume 6
Thread size 3/8 x 24UNF
Sound uncertainty (dB(A)) 3
Sound standard ISO 15744
Brand Toku
Wattage 0.38
Weight per piece (g) 910
Commodity code
Type Angle Drill

Article numbers

Article number E2056.000.110
EAN 8717981000111
UBB 242230032524
UNSPSC 27112713
Manufacturer article nr  MD-3312B
Do not close this page. This message will disappear, when the page is fully loaded.