text.skipToContent text.skipToNavigation

Sonic Bit 5/16 inch T50 30mml


Article number 5S728718
Screwing system Torx
Total length (mm) 30
Size (TX) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 0.313
Brand Sonic
Packed per 1

Specifications

Screwing system Torx
Total length (mm) 30
Size (TX) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 0.313
Brand Sonic
Weight per piece (g) 12
Commodity code

Article numbers

Article number 5S728718
EAN 4711200956665
UBB 500678367888
UNSPSC 25191700
Manufacturer article nr  92630501
Do not close this page. This message will disappear, when the page is fully loaded.