text.skipToContent text.skipToNavigation

Sonic Bit 1/4 inch PH.1 25mml


Article number 5G468952
Screwing system Cross (X)
Size 1
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 0.25
Brand Sonic
Packed per 1

Specifications

Screwing system Cross (X)
Size 1
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 0.25
Brand Sonic
Weight per piece (g) 40
Commodity code

Article numbers

Article number 5G468952
EAN 4714123794413
UBB 500678359059
UNSPSC 25191700
Manufacturer article nr  91125011
Do not close this page. This message will disappear, when the page is fully loaded.