text.skipToContent text.skipToNavigation

Snag Stainless steel A4 75 - 90MM


Article number
Brand Fabory
Material Stainless steel
Material technical A2
Weight per piece (g) 50
Commodity code
Packed per 1

Specifications

Brand Fabory
Material Stainless steel
Material technical A2
Weight per piece (g) 50
Commodity code

Dimensions

A 20
B 18
C 26
d-D M5
D 15
L (mm) 95

Article numbers

Article number 54598.085.095
EAN 4043377194190
UBB 500616977640
UNSPSC 31162402

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.