text.skipToContent text.skipToNavigation

Ruko Sheet drill HSS TiN with cross-ground tip No. 2


Article number F6301.101.002
Number of cutting blades 2
Unit of measurement mm
Max. drill diameter (mm) 20
Min. drill diameter (mm) 4
Hard metal version Yes
Cutting material HSS
Cutting direction Right
Packed per 1

Specifications

Number of cutting blades 2
Unit of measurement mm
Max. drill diameter (mm) 20
Min. drill diameter (mm) 4
Hard metal version Yes
Cutting material HSS
Cutting direction Right
Brand Ruko
Weight per piece (g) 56
Commodity code

Article numbers

Article number F6301.101.002
EAN 4007140000187
UBB 240203307006
UNSPSC 20111603
Manufacturer article nr  101002T
Do not close this page. This message will disappear, when the page is fully loaded.