text.skipToContent text.skipToNavigation

Ruko Hand tap M DIN 352 HSS M6


Article number 4B779016
Design Hand tap
Thread length (mm) 15
Total length (mm) 56
Number of parts 3
Thread type Metric
Cutting length (mm) 15
Pitch thread (mm) 1
Packed per 1

Specifications

Design Hand tap
Thread length (mm) 15
Total length (mm) 56
Number of parts 3
Thread type Metric
Cutting length (mm) 15
Pitch thread (mm) 1
Thread size 6
Cutting material HSS
Thread size (metric) 6 - 6
Key square (mm) 4.9
Left-handed thread No
Brand Ruko
Weight per piece (g) 2320
Commodity code

Article numbers

Article number 4B779016
EAN 4047526230067
UBB 500714132288
UNSPSC 48102100
Manufacturer article nr  230060
Do not close this page. This message will disappear, when the page is fully loaded.