text.skipToContent text.skipToNavigation

Rodac 1/2" Impact Socket


Article number 2A095603
Wrench width (mm) 46
Length (m) 48
Brand Rodac
Weight per piece (g) 0.28
Commodity code
Packed per 1

Specifications

Wrench width (mm) 46
Length (m) 48
Brand Rodac
Weight per piece (g) 0.28
Commodity code

Article numbers

Article number 2A095603
EAN 8717659222869
UBB 500632181557
UNSPSC 27111704
Manufacturer article nr  RAG444035
Do not close this page. This message will disappear, when the page is fully loaded.