text.skipToContent text.skipToNavigation
Due to a worldwide Microsoft outage, we are currently unable to send or receive emails. We recommend contacting us by phone or placing your order through our webshop.

Red Rooster Needle Scaler


Needle-scaler by Red Rooster. High impacting force. Characteristics: * Ergonomic design, well balanced * For left- and righthand usage * Grip isolated by rubber

Article number E2101.000.105
Machine weight (kg) 2.5
Max. operation pressure (bar) 6.3
Sound power level 109
Impacts (1/min) 3000
Vibrations (m/s²) 18.1
Packed per 1

Specifications

Machine weight (kg) 2.5
Max. operation pressure (bar) 6.3
Sound power level 109
Impacts (1/min) 3000
Vibrations (m/s²) 18.1
Device side air inlet R 1/4 inch
Max. sound pressure level 98
Required air volume 6.6
Sound uncertainty (dB(A)) 3
Sound standard ISO 15744
Brand Red Rooster
Weight per piece (g) 2600
Commodity code
Type Needle Scaler

Description

Needle-scaler by Red Rooster. High impacting force. Characteristics: * Ergonomic design, well balanced * For left- and righthand usage * Grip isolated by rubber

Article numbers

Article number E2101.000.105
EAN 8717981000296
UBB 500500261655
UNSPSC 27112708
Manufacturer article nr  RR-2110NS
Do not close this page. This message will disappear, when the page is fully loaded.