text.skipToContent
text.skipToNavigation
Due to a worldwide Microsoft outage, we are currently unable to send or receive emails. We recommend contacting us by phone or placing your order through our webshop.
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
World
中国
Language
Dutch
French
English
Czech
English
French
English
German
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
English
French
German
Spanish
Italian
Simplified Chinese
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
World
中国
Language
Dutch
French
English
Czech
English
French
English
German
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
English
French
German
Spanish
Italian
Simplified Chinese
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agricultural Machinery
Semicon & Medical
Building & Construction
Steel Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic VMI
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
QA/QC & Engineering
Laboratory
3D Portal
Training
Webinars
Fabory Logic CMI
BarTrack
Fabory app
RFID
MyFabory Insights
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Partner brands
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Air pressure tools
All categories
Fasteners
Hand tools
Machining tools
Safety products
Power tools
Grinding & sanding
Chemicals & tapes
Material handling & storage
Air pressure tools
Electrical supplies
Janitorial & washroom
Hydraulics, Pneumatics & Piping (ferrous & non-ferrous)
Welding, soldering & gas equipment
Quick Search
X
Search
Reset
Home
Air pressure tools
Screwdrivers
9S694086
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Login to see information
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
To shopping cart
Continue shopping
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Red Rooster Auto-Shut-off Screwdriver 0,8~6Nm
Add to catalogue
Previous
Next
Article number
9S694086
Diameter
Height
47
Length (m)
309
Machine weight (kg)
1.02
Max. operation pressure (bar)
6.3
Tool insertion
3/8 inch
Idle rotational speed (1/min)
450
View all specifications
Specifications & standards
Downloads
Related products
Specifications
Diameter
6.5 mm
Height
47
Length (m)
309
Machine weight (kg)
1.02
Max. operation pressure (bar)
6.3
Tool insertion
3/8 inch
Idle rotational speed (1/min)
450
Vibrations (m/s²)
< 2.5
Device side air inlet
R 1/4 inch
Max. loosening torque (Nm)
6
Max. tightening torque (Nm)
0.8
Attract torque adjustable
Yes
Ratcheting model
No
Max. sound pressure level
73
Impulse driver
No
Max. thread size (metric)
4
Required air volume
7.5
Brand
Red Rooster
Weight per piece (g)
1000
Commodity code
View
Type
Angle
Download as PDF
Print
Article numbers
Article number
9S694086
EAN
8717981414758
UBB
500584011703
UNSPSC
42272202
Manufacturer article nr
RRI-SA10604W
Download as PDF
Print
For this product there are no documents available to download.
For this product there are no related products available.
Do not close this page. This message will disappear, when the page is fully loaded.
My catalogues
Default
Go to my catalogues
Continue ordering