text.skipToContent text.skipToNavigation

RAWL Nut rubber with brass threaded bush Rubber M8X50


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Rawl
Material Rubber
Thread Metric thread
Weight per piece (g) 16.22
Commodity code
Packed per 50
Full Box only

Specifications

Diameter M8
Length 50 mm
Brand Rawl
Material Rubber
Thread Metric thread
Weight per piece (g) 16.22
Commodity code

Dimensions

d-D M8
Drill ø 18
Grip range (max.) 15
k 2
L (mm) 50

Article numbers

Article number 65421.080.050
EAN 8715492892386
UBB 203355001850
UNSPSC 31162400
Manufacturer article nr  R-RNT-M8/50
NATO Stock Number 5310-EA-002-5260

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.