text.skipToContent text.skipToNavigation

QUICK SYSTEM Locking Stainless steel A2 223020A


Article number
Brand Fabory
Driving features Slotted
Material Stainless steel
Material technical A2
Weight per piece (g) 67.5
Commodity code
Packed per 1

Specifications

Brand Fabory
Driving features Slotted
Material Stainless steel
Material technical A2
Weight per piece (g) 67.5
Commodity code

Dimensions

Type 223020A

Article numbers

Article number 62413.213.008
EAN 8715492886163
UBB 950311084343
UNSPSC 31162415

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.