text.skipToContent text.skipToNavigation

PB Swiss Tools PB 195 Phillips Screwdriver PH2 40mm Blade Length Short Handle 90mm


Article number
Blade length (mm)
Design Straight
Screwing system Phillips
Insulated Yes
Size 2
Weight 48
Total length (mm) 90
Packed per 1

Specifications

Blade length (mm) 40
Design Straight
Screwing system Phillips
Insulated Yes
Size 2
Weight 48
Total length (mm) 90
Material handle Plastic
Type of shaft Round
Grip design 2-components
Blade diameter (mm) 6
Blade material Chrome-vanadium molybdenum (CVM)
With anti-roll protection Yes
Brand Pb swiss tools
Weight per piece (g) 48
Commodity code
Type Phillips Screwdriver

Article numbers

Article number P0070.000.002
EAN 7610733001859
UBB 417124421229
UNSPSC 27111701
Manufacturer article nr  PB 195.2-40

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.