text.skipToContent text.skipToNavigation

PB Swiss Non Magnetic Socket Wrench Insert E6.200 1/4" 5.0 x 60mm

Article number P0430.050.060
Wrench width (mm) 5
Length (m) 60
Dimension (mm) 5
Double hex insert No
Connection size (mm) 6.3
Brand Pb swiss tools
Commodity code

Specifications

Wrench width (mm) 5
Length (m) 60
Dimension (mm) 5
Double hex insert No
Connection size (mm) 6.3
Brand Pb swiss tools
Commodity code

Article numbers

Article number P0430.050.060
EAN 7610733060481
UBB 500502089385
UNSPSC 27112809
Manufacturer article nr  PB E6.200/5
Do not close this page. This message will disappear, when the page is fully loaded.