text.skipToContent text.skipToNavigation

PB Swiss Long Standard Bit 1/4" E6,3 Phillips 190 PH3x95


Article number P0407.001.110
Screwing system Cross (X)
Size 3
Total length (mm) 95
Type of cross head Phillips
Brand Pb swiss tools
Weight per piece (g) 30.5
Commodity code
Packed per 1

Specifications

Screwing system Cross (X)
Size 3
Total length (mm) 95
Type of cross head Phillips
Brand Pb swiss tools
Weight per piece (g) 30.5
Commodity code

Article numbers

Article number P0407.001.110
EAN 7610733207039
UBB 500505504612
UNSPSC 31161507
Manufacturer article nr  PB E6L.190/3
Do not close this page. This message will disappear, when the page is fully loaded.