text.skipToContent text.skipToNavigation

Multiple connector Aluminium 12MM


Article number
Diameter
Show all diameters
Brand Fabory
Material Aluminium
Weight per piece (g) 118
Info
  • Aluminium with steel class 5.8 zinc plated and Cr(VI)-free passivated, threaded pin and thermoplastic winged knobs
Commodity code
Packed per 1

Specifications

Diameter 12 mm
Brand Fabory
Material Aluminium
Weight per piece (g) 118
Info
  • Aluminium with steel class 5.8 zinc plated and Cr(VI)-free passivated, threaded pin and thermoplastic winged knobs
Commodity code

Dimensions

D (mm) 12
L1 44
L2 90
L3 20

Article numbers

Article number 57007.120.001
EAN 8715492874580
UBB 950373178496
UNSPSC 31160000

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.