text.skipToContent text.skipToNavigation

Milwaukee M12 Subcompact Jigsaw M12 FJS-0X


6-speed auto-controlled start mode lets the tool start slowly and ramp up to full speed when needed 3500 strokes/min for smooth cutting with minimal splintering and vibration The DNA of our FUEL platform redefines the balance of cordless technologies. MILWAUKEE's POWERSTATE brushless motor, REDLITHIUM battery technology and REDLINK PLUS hardware and software intelligence ensure excellent power, long working life and durability Delivers excellent power and durability with up to 24 m of work in 19 mm OSB (on a 4.0 Ah battery) Flexible battery system: works with all MILWAUKEE M12 batteries Patented FIXTEC system for quick and easy saw blade changes Dust blower keeps the cut free of wood dust Integrated LED light for illuminating the work area, can be switched off manually Removable, soft sliding shoe prevents scratching and abrasion when cutting in soft materials Supplied with 1 saw blade, dust extraction adapter, dust cap, splinterguard, soft sliding shoe

Article number 5F716873
Brand Milwaukee
Weight per piece (g) 2060
Commodity code
Packed per 1

Specifications

Brand Milwaukee
Weight per piece (g) 2060
Commodity code

Description

  • 6-speed auto-controlled start mode lets the tool start slowly and ramp up to full speed when needed
  • 3500 strokes/min for smooth cutting with minimal splintering and vibration
  • The DNA of our FUEL platform redefines the balance of cordless technologies. MILWAUKEE's POWERSTATE brushless motor, REDLITHIUM battery technology and REDLINK PLUS hardware and software intelligence ensure excellent power, long working life and durability
  • Delivers excellent power and durability with up to 24 m of work in 19 mm OSB (on a 4.0 Ah battery)
  • Flexible battery system: works with all MILWAUKEE M12 batteries
  • Patented FIXTEC system for quick and easy saw blade changes
  • Dust blower keeps the cut free of wood dust
  • Integrated LED light for illuminating the work area, can be switched off manually
  • Removable, soft sliding shoe prevents scratching and abrasion when cutting in soft materials
  • Supplied with 1 saw blade, dust extraction adapter, dust cap, splinterguard, soft sliding shoe

Article numbers

Article number 5F716873
EAN 4058546618766
UNSPSC 27110000
Manufacturer article nr  4933500574
Do not close this page. This message will disappear, when the page is fully loaded.