text.skipToContent text.skipToNavigation

Milwaukee M12 Heated Toughshell Jacket Black L - Battery Heated Work Jacket


Article number
Nominal voltage (V) 12
Colour Black
Capacity (mAh) 3000
Material Polyester
Size (US/CA) L
Clothing length 1/2 length
Type of hood None
Packed per 1

Specifications

Nominal voltage (V) 12
Colour Black
Capacity (mAh) 3000
Material Polyester
Size (US/CA) L
Clothing length 1/2 length
Type of hood None
Material weight (g/m²) 210
Brand Milwaukee
Weight per piece (g) 1600
Info One-Touch LED Controller, M12 Battery Holder with 2.1A USB Port. 12V battery not included
Commodity code

Article numbers

Article number 7X427484
EAN 4058546509811
UBB 500732273866
UNSPSC 53100000
Manufacturer article nr  4932493821

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.