text.skipToContent text.skipToNavigation

MAXXFAST Wall plug 4Fast Plastic Nylon (polyamide) 5MM

  1. ART NR 30505.050.001
  2. EAN 8715494343220
  3. UBB 500577348294
  4. UNSPSC 31162103

Price per 
-


Package: 100
Full Box only
Diameter (mm) 5
Color Grey
Material Plastic
Material technical Nylon (polyamide)
Info
  • Full boxes only.
  1. Select other sizes

Specifications

Brick ≥ Mz12 0.46
Chipboard screws 4
Concrete ≥ C20/25 0.80
Drill depth (min.) 30
Drill ø 5
Length (L) (mm) 25