text.skipToContent text.skipToNavigation

Knipex Screwdriver 982145 4,5 mm


Article number K1321.045.001
Total length (mm)
Isolation protection 1000 V Yes
Blade length (mm) 180
Blade width (mm) 4.5
Type of shaft Hexagon
Grip design 2-components
Square drive/hexagon drive Hexagon
Packed per 1

Specifications

Total length (mm) 287
Isolation protection 1000 V Yes
Blade length (mm) 180
Blade width (mm) 4.5
Type of shaft Hexagon
Grip design 2-components
Square drive/hexagon drive Hexagon
Square drive/hexagon drive over the whole blade Yes
With anti-roll protection Yes
Brand Knipex
Weight per piece (g) 60
Commodity code

Article numbers

Article number K1321.045.001
EAN 4003773026426
UBB 240187291861
UNSPSC 27111701
Manufacturer article nr  98 21 45
Do not close this page. This message will disappear, when the page is fully loaded.