text.skipToContent text.skipToNavigation

Klingspor Sanding belt K40


Article number S0154.000.040
Width 110
Type Belt
Length (m) 620
Material of carrier Cotton
Suitable for metal Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Packed per 10
Full Box only

Specifications

Width 110
Type Belt
Length (m) 620
Material of carrier Cotton
Suitable for metal Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Suitable for paint Yes
Particle type Corundum
Granulation according to CAMI 40
Brand Klingspor
Weight per piece (g) 89
Commodity code

Article numbers

Article number S0154.000.040
EAN 4014855028825
UBB 404216220321
UNSPSC 27110000
Manufacturer article nr  6290
Do not close this page. This message will disappear, when the page is fully loaded.