text.skipToContent text.skipToNavigation

Klingspor Sanding belt K120


Article number S0147.000.120
Width 100
Type Belt
Length (m) 620
Material of carrier Cotton
Suitable for metal Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Packed per 10
Full Box only

Specifications

Width 100
Type Belt
Length (m) 620
Material of carrier Cotton
Suitable for metal Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Suitable for paint Yes
Particle type Corundum
Granulation according to CAMI 120
Brand Klingspor
Weight per piece (g) 51
Commodity code

Article numbers

Article number S0147.000.120
EAN 4014855017027
UBB 404216218366
UNSPSC 27110000
Manufacturer article nr  6286
Do not close this page. This message will disappear, when the page is fully loaded.