text.skipToContent text.skipToNavigation

Half pipe clamp Steel Hot dip galvanized 152MM


Article number
Brand Fabory
Material Steel
Surface treatment Hot dip galvanized
Weight per piece (g) 1220
Commodity code
Packed per 1

Specifications

Brand Fabory
Material Steel
Surface treatment Hot dip galvanized
Weight per piece (g) 1220
Commodity code

Dimensions

A 272
B 50
C 222
D 10
F 6
G 18
H 60
ø 152
R 12

Article numbers

Article number 64507.152.001
EAN 8715494544672
UBB 500627725418
UNSPSC 31162906

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.