text.skipToContent text.skipToNavigation

Gedore Combination wrench 7 4 mm


Article number
Length (m)
Show all
Wrench width open end (mm)
Show all
Weight 10
Isolation protection 1000 V No
Low spark model No
With tommy bar No
Suitable for tommy bar No
Packed per 1

Specifications

Length (m) 85
Wrench width open end (mm) 4
Weight 10
Isolation protection 1000 V No
Low spark model No
With tommy bar No
Suitable for tommy bar No
Wrench width socket/ring/ratchet (mm) 4
Head width open end (mm) 11.8
Head width socket/ring/ratchet (mm) 7.7
Head height open end (mm) 3.2
Head height socket/ring/ratchet (mm) 3.2
Ratcheting model No
Point count 12
VDE tested No
Brand Gedore
Weight per piece (g) 10
Commodity code

Article numbers

Article number G2110.040.001
EAN 4010886608098
UBB 240120683836
UNSPSC 27111726
Manufacturer article nr  6080920

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.