text.skipToContent text.skipToNavigation

Gedore 895 Spanner 14 x 15mm 154mm Length


Article number
Length (m) 154
Isolation protection 1000 V No
Wrench size large (mm) 15
Wrench size small (mm) 14
Low spark model No
Height of head small (mm) 5.5
Head width small (mm) 30
Packed per 1

Specifications

Length (m) 154
Isolation protection 1000 V No
Wrench size large (mm) 15
Wrench size small (mm) 14
Low spark model No
Height of head small (mm) 5.5
Head width small (mm) 30
Head width large (mm) 32
With tommy bar No
Suitable for tommy bar No
VDE tested No
Brand Gedore
Weight per piece (g) 75
Commodity code
Type Spanner

Article numbers

Article number G2107.014.015
EAN 4010886658581
UBB 203120568548
UNSPSC 27111726
Manufacturer article nr  6585880

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.