text.skipToContent text.skipToNavigation

Gedore 72pc Workmo W2+TOOL Assort


Article number 3P187960
Heating- + sanitary mechanic set No
Electrician set No
Number of crosshead screwdrivers PH 2
Number of slotted screwdrivers 4
Number of socket inserts 1
Total number of tools 72
Number of pliers 3
Packed per 1

Specifications

Heating- + sanitary mechanic set No
Electrician set No
Number of crosshead screwdrivers PH 2
Number of slotted screwdrivers 4
Number of socket inserts 1
Total number of tools 72
Number of pliers 3
Number of combination spanners 12
Number of hexagonal keys 8
Number of chisels and punches 9
Number of hammers 1
Brand Gedore
Weight per piece (g) 50500
Commodity code

Article numbers

Article number 3P187960
EAN 4010886949337
UBB 500673276712
UNSPSC 27110000
Manufacturer article nr  3005186
Do not close this page. This message will disappear, when the page is fully loaded.