text.skipToContent text.skipToNavigation

Gedore 7 5 Combination Spanner 5mm Chrome Plated 92mm


Article number
Length (m)
Show all
Wrench width open end (mm)
Show all
Weight 11
Isolation protection 1000 V No
Low spark model No
With tommy bar No
Suitable for tommy bar No
Packed per 1

Specifications

Length (m) 92
Wrench width open end (mm) 5
Weight 11
Isolation protection 1000 V No
Low spark model No
With tommy bar No
Suitable for tommy bar No
Wrench width socket/ring/ratchet (mm) 5
Head width open end (mm) 13.2
Head width socket/ring/ratchet (mm) 9.7
Head height open end (mm) 3.6
Head height socket/ring/ratchet (mm) 3.6
Ratcheting model No
Point count 12
VDE tested No
Brand Gedore
Weight per piece (g) 12
Commodity code
Model 7 5
Type Combination Spanner

Article numbers

Article number G2110.050.001
EAN 4010886608111
UBB 240120684099
UNSPSC 27111726
Manufacturer article nr  6081140

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.