text.skipToContent text.skipToNavigation

Gedore 7 3/8AF Combination Spanner 3/8" Chrome Plated 140mm


Article number
Length (m)
Show all
Weight 38
Isolation protection 1000 V No
Low spark model No
With tommy bar No
Suitable for tommy bar No
Wrench width open end (inch) 3/8 inch
Packed per 1

Specifications

Length (m) 140
Weight 38
Isolation protection 1000 V No
Low spark model No
With tommy bar No
Suitable for tommy bar No
Wrench width open end (inch) 3/8 inch
Head width open end (mm) 23
Head width socket/ring/ratchet (mm) 15.5
Head height open end (mm) 4.2
Head height socket/ring/ratchet (mm) 7
Wrench width socket/ring/ratchet (inch) 3/8 inch
Ratcheting model No
Point count 12
VDE tested No
Brand Gedore
Weight per piece (g) 40
Commodity code
Model 7 3/8AF
Type Combination Spanner

Article numbers

Article number G2110.096.001
EAN 4010886609910
UBB 203122576432
UNSPSC 27111726
Manufacturer article nr  6099190

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.