text.skipToContent text.skipToNavigation
Due to a worldwide Microsoft outage, we are currently unable to send or receive emails. We recommend contacting us by phone or placing your order through our webshop.

Gedore 308pc Tool Assort Checktool


Article number 8U546266
Heating- + sanitary mechanic set No
Electrician set No
Number of HSS spiral drills 24
Number of crosshead screwdrivers PH 2
Number of ring spanners 13
Number of slotted screwdrivers 4
Number of socket inserts 10
Packed per 1

Specifications

Heating- + sanitary mechanic set No
Electrician set No
Number of HSS spiral drills 24
Number of crosshead screwdrivers PH 2
Number of ring spanners 13
Number of slotted screwdrivers 4
Number of socket inserts 10
Number of socket spanners 51
Number of open-end spanners 9
Number of Torx screwdrivers 6
Total number of tools 308
Number of files 6
Number of pliers 5
Number of combination spanners 26
Number of hexagonal keys 8
Number of bit inserts 36
Number of ratchets 3
Number of chisels and punches 7
Number of hammers 2
Brand Gedore
Weight per piece (g) 28600
Commodity code

Article numbers

Article number 8U546266
EAN 4010886947036
UBB 500673274733
UNSPSC 27110000
Manufacturer article nr  2956535
Do not close this page. This message will disappear, when the page is fully loaded.