text.skipToContent text.skipToNavigation

Flat shackle long Stainless steel A4 5MM

Article number
Material Stainless steel
Material technical A4
ø 5

Specifications

Material Stainless steel
Material technical A4
ø 5

Dimensions

A 16
≈ Breaking load (N) 11000
Length (L) (mm) 21
ø 5

Article numbers

Article number 54117.050.001
EAN 4043377190345
UBB 500618000797
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.