text.skipToContent text.skipToNavigation

fischer concrete screw FBS M6/9 with external thread

The fischer concrete screw FBS 5 stud screw is made of zinc-plated steel with an external thread. The FBS 5 stud screw is perfectly designed for applications such as fastening rail systems, electrical installations, and installations in general, as well as for DIY applications. When the concrete screw is driven in, the thread flanks cut deeply into the concrete, ensuring a high load-bearing capacity. The shallow drilling depth saves time during installation. The recommended loads for cracked and non-cracked concrete, as well as suitability for masonry such as calcium silicate brick, and the classification in fire resistance class R120, all ensure safety.

Article number
Brand Fischer
Material Steel
Surface treatment Zinc plated
Type FBS 5
Commodity code

Specifications

Brand Fischer
Material Steel
Surface treatment Zinc plated
Type FBS 5
Commodity code

Description

The fischer concrete screw FBS 5 stud screw is made of zinc-plated steel with an external thread.
The FBS 5 stud screw is perfectly designed for applications such as fastening rail systems, electrical installations, and installations in general, as well as for DIY applications.

When the concrete screw is driven in, the thread flanks cut deeply into the concrete, ensuring a high load-bearing capacity. The shallow drilling depth saves time during installation.

The recommended loads for cracked and non-cracked concrete, as well as suitability for masonry such as calcium silicate brick, and the classification in fire resistance class R120, all ensure safety.

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.