text.skipToContent text.skipToNavigation

Facom Universal joint 42585


Article number 3V522609
Surface protection Chromium-plated
Length (m) 50.7
Connection size 3/8 inch
Connection size (mm) 9.525
Wrench width (inch) 3/8 inch
Tested according to ISO 3316 Yes
Brand Facom
Packed per 1

Specifications

Surface protection Chromium-plated
Length (m) 50.7
Connection size 3/8 inch
Connection size (mm) 9.525
Wrench width (inch) 3/8 inch
Tested according to ISO 3316 Yes
Brand Facom
Weight per piece (g) 65
Commodity code

Article numbers

Article number 3V522609
EAN 3148510290652
UBB 500637378653
UNSPSC 27110000
Manufacturer article nr  J.240A
Do not close this page. This message will disappear, when the page is fully loaded.