text.skipToContent text.skipToNavigation

Facom Universal joint 1/2


Article number 2T666578
Length (m) 68.2
Connection size (mm) 12.7
Tested according to ISO 3316 Yes
Brand Facom
Weight per piece (g) 156
Commodity code
Packed per 1

Specifications

Length (m) 68.2
Connection size (mm) 12.7
Tested according to ISO 3316 Yes
Brand Facom
Weight per piece (g) 156
Commodity code

Article numbers

Article number 2T666578
EAN 3148510582559
UBB 500637393660
UNSPSC 27110000
Manufacturer article nr  S.240A
Do not close this page. This message will disappear, when the page is fully loaded.