text.skipToContent text.skipToNavigation

Facom Torque wrenches 5NM


Article number 4F040131
Electronic No
Weight 402
Total length (mm) 197
Isolation protection 1000 V No
Tightening moment (Nm) ['1', '5']
Connection size (mm) 6.35
Accuracy according to ISO 6789 (%) 6
Packed per 1

Specifications

Electronic No
Weight 402
Total length (mm) 197
Isolation protection 1000 V No
Tightening moment (Nm) ['1', '5']
Connection size (mm) 6.35
Accuracy according to ISO 6789 (%) 6
Brand Facom
Weight per piece (g) 402
Commodity code

Article numbers

Article number 4F040131
EAN 3148519048513
UBB 500637457853
UNSPSC 27111715
Manufacturer article nr  R.306-5M
Do not close this page. This message will disappear, when the page is fully loaded.