text.skipToContent text.skipToNavigation

Facom Swivel Handles-drive


Article number 7E947504
Length (m) 45
Connection size socket side (mm) 20
Type at tool side Other
Connection size at tool side (mm) 7
Brand Facom
Weight per piece (g) 21
Commodity code
Packed per 1

Specifications

Length (m) 45
Connection size socket side (mm) 20
Type at tool side Other
Connection size at tool side (mm) 7
Brand Facom
Weight per piece (g) 21
Commodity code

Article numbers

Article number 7E947504
EAN 3148510522401
UBB 500637573840
UNSPSC 27111715
Manufacturer article nr  R.200P
Do not close this page. This message will disappear, when the page is fully loaded.