text.skipToContent text.skipToNavigation

Facom Socket set RL.41E


Article number 2V901046
Number of socket spanners 8
Total number of tools 8
Connection size (mm) 6.35
Number of sockets for screwdriver 0
Number of Torx sockets 0
Number of hexagonal sockets 8
Brand Facom
Packed per 1

Specifications

Number of socket spanners 8
Total number of tools 8
Connection size (mm) 6.35
Number of sockets for screwdriver 0
Number of Torx sockets 0
Number of hexagonal sockets 8
Brand Facom
Weight per piece (g) 305
Commodity code

Article numbers

Article number 2V901046
EAN 3148515134968
UBB 500637354894
UNSPSC 27111703
Manufacturer article nr  RL.41E
Do not close this page. This message will disappear, when the page is fully loaded.