text.skipToContent text.skipToNavigation
Due to a worldwide Microsoft outage, we are currently unable to send or receive emails. We recommend contacting us by phone or placing your order through our webshop.

Facom SLS Safety Springback Knife


Article number 8E741653
Extendable Yes
Total length (mm) 176
Foldable No
With scraper No
Retractable knife Yes
Self retracting Yes
Brand Facom
Packed per 1

Specifications

Extendable Yes
Total length (mm) 176
Foldable No
With scraper No
Retractable knife Yes
Self retracting Yes
Brand Facom
Weight per piece (g) 210
Commodity code

Article numbers

Article number 8E741653
EAN 3662424028489
UBB 500641387666
UNSPSC 27111503
Manufacturer article nr  844.DSLS
Do not close this page. This message will disappear, when the page is fully loaded.