text.skipToContent text.skipToNavigation

Facom Reducer S.232B


Article number 0F612617
Surface protection Chromium-plated
Length (m) 49
Connection size socket side 1/2 inch
Type at tool side Square (male)
Type at socket side Square (female)
Connection size at tool side 3/4 inch
Tested according to ISO 3316 Yes
Packed per 1

Specifications

Surface protection Chromium-plated
Length (m) 49
Connection size socket side 1/2 inch
Type at tool side Square (male)
Type at socket side Square (female)
Connection size at tool side 3/4 inch
Tested according to ISO 3316 Yes
Brand Facom
Weight per piece (g) 128
Commodity code

Article numbers

Article number 0F612617
EAN 3148516591128
UBB 500637393256
UNSPSC 27110000
Manufacturer article nr  S.232B
Do not close this page. This message will disappear, when the page is fully loaded.