text.skipToContent text.skipToNavigation
Due to a worldwide Microsoft outage, we are currently unable to send or receive emails. We recommend contacting us by phone or placing your order through our webshop.

Facom Radius Gauge


Article number 5P986618
Measuring range (mm) 1 - 25
Type of measurement Radius
Imperial graduation No
Number of blades 34
Brand Facom
Weight per piece (g) 71
Commodity code
Packed per 1

Specifications

Measuring range (mm) 1 - 25
Type of measurement Radius
Imperial graduation No
Number of blades 34
Brand Facom
Weight per piece (g) 71
Commodity code

Article numbers

Article number 5P986618
EAN 3170332212789
UBB 500639482644
UNSPSC 41111607
Manufacturer article nr  DELA.1786.00
Do not close this page. This message will disappear, when the page is fully loaded.